Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 20 1/2 in D x 38 in H x 37 in W, 5 Shelves, Blue
Mfr # 3-412SSPB
Zoro # G3366021
product price: $920.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 20 1/2 in
- Overall Height 38 in
- Number of Shelves 5
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-412SSPB
- Zoro # G3366021
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 20 1/2 in |
Overall Height | 38 in |
Width | 37 in |
Base Height | 3 1/8 in |
Depth | 20-1/2" |
Height | 9 1/2 in |
Bin Width | 12 in |
Bin Depth | 20 1/2 in |
Compartment WxDxH | 12 in x 20 1/2 in x 9 1/2 in |
Details
Color | Blue |
Number of Shelves | 5 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Includes | (4) 4 Compartments #4 Sectional Stacking Bin Unit, Pallet Base, Top Cover |
Gauge | Base: 16 ga, Bin: 18 ga |
Type | Pallet |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 3,500 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 20 1/2 in, Overall Height 38 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 12, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Green)
- HDL HARDWARE Rev-A-Shelf Brc Belt Rack Chrome (BRC-14CR)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- QUANTUM STORAGE SYSTEMS Stationary Wire Basket Unit (1836BC6C)
- Stackbin Bin Racks