Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 18 3/4 in D x 60 5/8 in H x 37 in W, 9 Shelves, Gray
Mfr # 3-332SSMB
Zoro # G3366371
product price: $2,425.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,425.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 18 3/4 in
- Overall Height 60 5/8 in
- Number of Shelves 9
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-332SSMB
- Zoro # G3366371
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 18 3/4 in |
Overall Height | 60 5/8 in |
Depth | 18-3/4" |
Base Height | 5 3/8 in |
Width | 37 in |
Bin Width | 9 in |
Height | 7 1/2 in |
Bin Depth | 18 3/4 in |
Compartment WxDxH | 9 in x 18 3/4 in x 7 1/2 in |
Details
Color | Gray |
Number of Shelves | 9 |
Load Capacity | 3,600 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Includes | (8) 4 Compartments #3 Sectional Stacking Bin Unit, Mobile Truck, Top Cover |
Gauge | Base: 16 ga, Bin: 18 ga |
Finish | High Gloss |
Type | Mobile |
Load Capacity per Shelf | 3,600 lb |
Whole Unit Load Capacity | 2,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 5 3/8 in, Overall Height 60 1/2 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 32, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (8) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Rack Satin Nickel (S827-147)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- ORBIS Red Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Red)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 2 Shelves (393-95)
- Stackbin Bin Racks