Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 18 3/4 in D x 57 3/4 in H x 37 in W, 9 Shelves, Gray
Mfr # 3-332SSPB
Zoro # G3366058
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 18 3/4 in
- Overall Height 57 3/4 in
- Number of Shelves 9
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # 3-332SSPB
- Zoro # G3366058
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 18 3/4 in |
Overall Height | 57 3/4 in |
Base Height | 3 1/8 in |
Width | 37 in |
Depth | 18-3/4" |
Bin Width | 18 3/4 in |
Height | 7 1/2 in |
Bin Depth | 9 in |
Compartment WxDxH | 9 in x 18 3/4 in x 7 1/2 in |
Details
Color | Gray |
Number of Shelves | 9 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (8) 4 Compartments #3 Sectional Stacking Bin Unit, Pallet Base, Top Cover |
Finish | High Gloss |
Type | Pallet |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 3,500 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 18 3/4 in, Overall Height 57 3/4 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 32, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- ECONOCO Mondo Mannequins Matte Black 72" Floor Standing Costumer, 19" Hanger (TRP72)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- KOOVA Overhead Bin Rack for Three Bins (KV-OVERHEADBIN-3)
- Stackbin Bin Racks