Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 18 3/4 in D x 44 in H x 37 in W, 7 Shelves, Blue
Mfr # 3-324SSPB
Zoro # G3366085
product price: $1,242.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,242.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 18 3/4 in
- Overall Height 44 in
- Number of Shelves 7
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-324SSPB
- Zoro # G3366085
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 18 3/4 in |
Overall Height | 44 in |
Base Height | 3 1/8 in |
Width | 37 in |
Depth | 18-3/4" |
Bin Width | 18 3/4 in |
Bin Depth | 9 in |
Height | 7 1/2 in |
Compartment WxDxH | 9 in x 18 3/4 in x 7 1/2 in |
Details
Color | Blue |
Number of Shelves | 7 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (6) 4 Compartments #3 Sectional Stacking Bin Unit, Pallet Base, Top Cover |
Type | Pallet |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 5,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 18 3/4 in, Overall Height 44 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 5,000 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 24, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (42166)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHLB)
- HONEY-CAN-DO Garment Rack 2Bar Expand (GAR-01767)
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-109BK)
- Stackbin Bin Racks