Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 15 1/2 in D x 55 1/2 in H x 37 in W, 10 Shelves, Blue
Mfr # 3-245SSB
Zoro # G3366660
product price: $1,230.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,230.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 15 1/2 in
- Overall Height 55 1/2 in
- Number of Shelves 10
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-245SSB
- Zoro # G3366660
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 15 1/2 in |
Overall Height | 55 1/2 in |
Depth | 15-1/2" |
Width | 37 in |
Base Height | 5 3/8 in |
Bin Width | 7 1/2 in |
Bin Depth | 15 1/2 in |
Height | 6 in |
Compartment WxDxH | 7 1/2 in x 15 1/2 in x 6 in |
Details
Color | Blue |
Number of Shelves | 10 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (9) 5 Compartments #2 Sectional Stacking Bin Unit, Base, Top Cover |
Finish | High Gloss |
Type | Standard |
Whole Unit Load Capacity | 1,000 lb |
Load Capacity per Shelf | 5,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 13 in, Overall Height 54 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 45, Compartment Depth 15 1/2 in, Compartment Height 6 in, Compartment Width 7 1/2 in, Includes (9) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, Yellow, 23 7/8 in L (QUS954YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, Green, 11-5/8 in L, 10 PK (K-QSB101GN-10)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 12"D x 6"H Black (9085-B)
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 60 5/8 in H x 37 in W, 9 Shelves, Gray (3-332SSMB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- DURHAM MFG Pigeonhole Bin Unit, 72 Bins, 33-3/4 x 12 x 42 In. (363-95)
- Stackbin Bin Racks