Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 15 1/2 in D x 52 in H x 37 in W, 10 Shelves, Gray
Mfr # 3-245SSPB
Zoro # G3366155
product price: $1,444.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,444.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 15 1/2 in
- Overall Height 52 in
- Number of Shelves 10
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 3-245SSPB
- Zoro # G3366155
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 15 1/2 in |
Overall Height | 52 in |
Base Height | 3 1/8 in |
Depth | 15-1/2" |
Width | 37 in |
Bin Width | 15 1/2 in |
Bin Depth | 7 1/2 in |
Height | 6 in |
Compartment WxDxH | 7 1/2 in x 15 1/2 in x 6 in |
Details
Color | Gray |
Number of Shelves | 10 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Includes | (9) 5 Compartments #2 Sectional Stacking Bin Unit, Pallet Base, Top Cover |
Gauge | Base: 16 ga, Bin: 18 ga |
Finish | High Gloss |
Type | Pallet |
Load Capacity per Shelf | 5,000 lb |
Whole Unit Load Capacity | 3,500 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 3 1/8 in, Overall Height 52 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 45, Compartment Depth 15 1/2 in, Compartment Height 6 in, Compartment Width 7 1/2 in, Includes (9) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 10" Vented 1U Rack Shelf, CABSHELFV1U (CABSHELFV1U)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD3)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 13 Shelves, Gray (740-95)
- Stackbin Bin Racks