Shop All Bin Shelving
Stackbin
Stackracks, Single
Mfr # 1-915
Zoro # G5389960
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 100 lb.
- Width 10-7/8"
- Finish High Gloss
- Depth 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-915
- Zoro # G5389960
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 10-7/8" |
Depth | 6-1/2" |
Details
Material | Steel |
Item | Stackracks,Single |
Load Capacity | 100 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackracks,Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Blue, 11 5/8 in L (QSB809BL)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-207RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 12 1/4 in D, 10 Shelves, Gray (025-95)
- Stackbin Bin Shelving