Shop All Bin Shelving
Stackbin
Stackracks, Single
Mfr # 1-913
Zoro # G5389927
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 100 lb.
- Width 12-1/2"
- Depth 10-1/2"
- Gauge 18 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-913
- Zoro # G5389927
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 12-1/2" |
Depth | 10-1/2" |
Details
Material | Steel |
Item | Stackracks,Single |
Load Capacity | 100 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackracks,Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- ECONOCO Add On Hook 1", Chrome, 96PK (SW/H1)
- SHUTER Flip Out Parts Bin, 6 (1010018)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Yellow (QPRHA-109YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-102BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Clear (WR12-106CL)
- Stackbin Bin Shelving