Shop All Bin Shelving
Stackbin
Stackracks, Single
Mfr # 1-912
Zoro # G5390012
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 100 lb.
- Depth 8-1/2"
- Width 12-1/2"
- Gauge 18 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-912
- Zoro # G5390012
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 8-1/2" |
Width | 12-1/2" |
Details
Material | Steel |
Item | Stackracks,Single |
Load Capacity | 100 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackracks,Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- JONES STEPHENS 5 GALLON BUCKET W/3 LARGE TRAYS (T60111)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (70-9)
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-109RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB809RD)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- Stackbin Bin Racks