Shop All Bin Shelving
Stackbin
Stackracks, Single
Mfr # 1-911
Zoro # G5389979
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 100 lb.
- Finish High Gloss
- Width 10-7/8"
- Depth 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-911
- Zoro # G5389979
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 10-7/8" |
Depth | 8-1/2" |
Details
Material | Steel |
Item | Stackracks,Single |
Load Capacity | 100 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackracks,Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- INVAL Garage Storage System (GS-GP50)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Black (WR12-102BK)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-209BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103YL)
- Stackbin Bin Shelving