Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 5, Stackbins
Mfr # 1-59BCU-3
Zoro # G5390100
product price: $1,341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Depth 51"
- Width 24"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-59BCU-3
- Zoro # G5390100
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 51" |
Width | 24" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 5,Stackbins |
Load Capacity | 1000 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541SP)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 13 in W, 12 1/8 in H, 7.7 gal Volume Capacity (3430GRPRCL.08)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, Blue, 11-3/8 in L (PB30230-52)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-100GN)
- Stackbin Bin Racks