Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 5, Stackbins
Mfr # 1-58BCU-2
Zoro # G5390073
product price: $1,439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Finish High Gloss
- Gauge 18 ga.
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-58BCU-2
- Zoro # G5390073
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 24" |
Depth | 63" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 5,Stackbins |
Load Capacity | 1000 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue (1875-208BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-107IV)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-100BK)
- Stackbin Bin Racks