Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 5, Stackbins
Mfr # 1-56BCU-3
Zoro # G5390137
product price: $1,326.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Width 24"
- Gauge 18 ga.
- Depth 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-56BCU-3
- Zoro # G5390137
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 24" |
Depth | 39" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 5,Stackbins |
Load Capacity | 1000 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackrack,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- KNAPE & VOGT 12PKBRS Shelf Supp Clip (256P BR)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109RD)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-100IV)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR5-543BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- Stackbin Bin Racks