Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 5, Stackbins
Mfr # 1-512BCU-3
Zoro # G5390091
product price: $1,865.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,865.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Finish High Gloss
- Depth 63"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-512BCU-3
- Zoro # G5390091
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 63" |
Width | 24" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 5,Stackbins |
Load Capacity | 1000 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 48 in D (184814439096S)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-207BL)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-109RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-101YL)
- Stackbin Bin Shelving