Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 5, Stackbins
Mfr # 1-510BCU-2
Zoro # G5390067
product price: $1,351.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Gauge 18 ga.
- Width 24"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-510BCU-2
- Zoro # G5390067
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 24" |
Depth | 75" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 5,Stackbins |
Load Capacity | 1000 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackrack,Unit,No. 5,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 136 Bins (DD1124)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- AKRO-MILS Akro-Mils Divider 40265 For AkroBinĀ® Stacking Bin #184817 Price for pack of 6 (40265)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 14 in D, 8 Shelves, Blue (WR8-445BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray (CL1239-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-207RD)
- Stackbin Bin Racks