Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 4, Stackbins
Mfr # 1-49BCU-3
Zoro # G5389863
product price: $1,122.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,122.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Material Steel
- Finish High Gloss
- Gauge 18 ga.
- Depth 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-49BCU-3
- Zoro # G5389863
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 38" |
Width | 20-1/2" |
Details
Load Capacity | 1000 lb. |
Material | Steel |
Item | Stackrack,Unit,No. 4,Stackbins |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 4,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 102 in W, 42 in D (244219235096DS)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100IV)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-101YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- Stackbin Bin Shelving