Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 4, Stackbins
Mfr # 1-48BCU-2
Zoro # G5389951
product price: $1,155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,155.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Finish High Gloss
- Width 20-1/2"
- Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-48BCU-2
- Zoro # G5389951
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 20-1/2" |
Depth | 25" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 4,Stackbins |
Load Capacity | 1000 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 4,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- EASY LINER Light Grey 20"x6ft. (SELECT EASY LINER)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, Red, 23 7/8 in L (QUS951RD)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-101GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-102BK)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 14 in D, 8 Shelves, Blue (WR8-445BL)
- Stackbin Bin Shelving