Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 4, Stackbins
Mfr # 1-46BCU-3
Zoro # G5389918
product price: $911.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Finish High Gloss
- Depth 36"
- Width 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-46BCU-3
- Zoro # G5389918
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 36" |
Width | 20-1/2" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 4,Stackbins |
Load Capacity | 1000 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 4,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Plastic Mini Pallets, 15" (Z84978A1)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 4 Tip Bins (QTB304G)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Green, 11 5/8 in L (30150GREEN)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x24 - 40 4x11-7/8x4-1/2 Bins (359-95)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109RD)
- Stackbin Bin Racks