Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 4, Stackbins
Mfr # 1-46BCU-2
Zoro # G5389881
product price: $781.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Material Steel
- Width 20-1/2"
- Finish High Gloss
- Gauge 18 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-46BCU-2
- Zoro # G5389881
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 20-1/2" |
Depth | 25" |
Details
Load Capacity | 1000 lb. |
Material | Steel |
Item | Stackrack,Unit,No. 4,Stackbins |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 4,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-09)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-202BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-102BL)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- Stackbin Bin Racks