Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 4, Stackbins
Mfr # 1-44BCU-2
Zoro # G5389988
product price: $603.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Width 20-1/2"
- Depth 25"
- Gauge 18 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-44BCU-2
- Zoro # G5389988
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 20-1/2" |
Depth | 25" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 4,Stackbins |
Load Capacity | 1000 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackrack,Unit,No. 4,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-100BL)
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-102GN)
- Stackbin Bin Shelving