Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 4, Stackbins
Mfr # 1-412BCU-3
Zoro # G5390198
product price: $1,456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,456.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Depth 38"
- Finish High Gloss
- Width 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-412BCU-3
- Zoro # G5390198
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 38" |
Width | 20-1/2" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 4,Stackbins |
Load Capacity | 1000 lb. |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackrack,Unit,No. 4,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x48in, LdCap 800lb (3648C)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-110YL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Black (WR12-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-100BL)
- Stackbin Bin Shelving