Shop All Bin Shelving
Stackbin
Stackrack, Unit, No. 4, Stackbins
Mfr # 1-410BCU-2
Zoro # G5390213
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,344.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1000 lb.
- Gauge 18 ga.
- Depth 25"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # 1-410BCU-2
- Zoro # G5390213
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 25" |
Width | 20-1/2" |
Details
Material | Steel |
Item | Stackrack,Unit,No. 4,Stackbins |
Load Capacity | 1000 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackrack,Unit,No. 4,Stackbins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Red (QUS951RD)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Red Non-Adhesive Shelf Liner (04F-C6N32-06)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Beige (30265STONE)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108GN)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 72 4x11-7/8x4-1/2 Bins (363-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-110YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB809RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- Stackbin Bin Racks