Shop All Bin Shelving
Stackbin
Stackrack, Single, No. 8
Mfr # 1-8SR
Zoro # G5389793
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 100 lb.
- Gauge 18 ga.
- Finish High Gloss
- Depth 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-8SR
- Zoro # G5389793
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 8-7/8" |
Width | 10-7/8" |
Details
Material | Steel |
Item | Stackrack,Single,No. 8 |
Load Capacity | 100 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackrack,Single,No. 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- NEXEL Chrome Plated Grid Wall Brackets (GW/WB)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-801GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- EXTREME MAX Extreme Max 3005.1221 Rod Storage Rack - Set of 2 (3005.1221)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (CL1239-601RD)
- Stackbin Bin Shelving