Shop All Bin Shelving
Stackbin
Stackrack, Single, No. 6
Mfr # 1-6SR
Zoro # G5389717
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 100 lb.
- Gauge 18 ga.
- Width 18-3/4"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-6SR
- Zoro # G5389717
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 18-3/4" |
Depth | 13" |
Details
Material | Steel |
Item | Stackrack,Single,No. 6 |
Load Capacity | 100 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackrack,Single,No. 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW93)
- AZAR DISPLAYS 2" Metal Wire Hook: 0.148" Dia., PK50 (700882)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Light Gray (HC121212-1PL-PL)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-102BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104BK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-102BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-107BK)
- Stackbin Bin Racks