Shop All Bin Shelving
Stackbin
Stackrack, Single, No. 1
Mfr # 1-1SR
Zoro # G5389708
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 100 lb.
- Width 6-1/4"
- Gauge 18 ga.
- Depth 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-1SR
- Zoro # G5389708
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 6-1/4" |
Depth | 4-3/4" |
Details
Material | Steel |
Item | Stackrack,Single,No. 1 |
Load Capacity | 100 lb. |
Gauge | 18 ga. |
Finish | High Gloss |
Description
Stackrack,Single,No. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Green (IU24420240)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107BK)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-100IV)
- Stackbin Bin Racks