Shop All Bin Shelving
Stackbin
Stackrack, Roller, Bearing, No. 6
Mfr # 1-6RR
Zoro # G5389769
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 75 lb.
- Gauge 16 ga.
- Width 18-3/8"
- Depth 24-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-6RR
- Zoro # G5389769
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 18-3/8" |
Depth | 24-1/2" |
Details
Material | Steel |
Item | Stackrack,Roller,Bearing,No. 6 |
Load Capacity | 75 lb. |
Gauge | 16 ga. |
Finish | High Gloss |
Description
Stackrack,Roller,Bearing,No. 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- SIMPSON STRONG-TIE Wedge Tie W1-R100 (W1-R100)
- ZORO SELECT 11 IN White Dual-Trak Shelf Bracket (0122-11WT)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-102BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-204YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-601BL)
- Stackbin Bin Shelving