Shop All Bin Shelving
Stackbin
Stackrack, Roller, Bearing, No. 5
Mfr # 1-5RR
Zoro # G5389848
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 75 lb.
- Gauge 16 ga.
- Finish High Gloss
- Width 11-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-5RR
- Zoro # G5389848
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 11-5/8" |
Depth | 19-3/8" |
Details
Material | Steel |
Item | Stackrack,Roller,Bearing,No. 5 |
Load Capacity | 75 lb. |
Gauge | 16 ga. |
Finish | High Gloss |
Description
Stackrack,Roller,Bearing,No. 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Blue (QUS255BL)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 24 in D, 16 Shelves, Gray (QPRD-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-102GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Green (1839-104GN)
- Stackbin Bin Racks