Shop All Bin Shelving
Stackbin
Stackrack, Roller, Bearing, No. 4
Mfr # 1-4RR
Zoro # G5389802
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 75 lb.
- Gauge 16 ga.
- Width 12-3/8"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # 1-4RR
- Zoro # G5389802
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 12-3/8" |
Depth | 16-7/8" |
Details
Material | Steel |
Item | Stackrack,Roller,Bearing,No. 4 |
Load Capacity | 75 lb. |
Gauge | 16 ga. |
Finish | High Gloss |
Description
Stackrack,Roller,Bearing,No. 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 18"D x 18"H (BKTM02X18X18HASS)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Black (33361BLK)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-100GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Red (1875-104RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109YL)
- Stackbin Bin Shelving