Shop All Bin Shelving
Stackbin
Stackrack, Roller, Bearing, No. 3
Mfr # 1-3RR
Zoro # G5389732
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 75 lb.
- Finish High Gloss
- Depth 8-1/2"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-3RR
- Zoro # G5389732
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 8-1/2" |
Width | 16" |
Details
Material | Steel |
Item | Stackrack,Roller,Bearing,No. 3 |
Load Capacity | 75 lb. |
Finish | High Gloss |
Gauge | 16 ga. |
Description
Stackrack,Roller,Bearing,No. 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Antique Copper Shelf Clip, Retail Pack 2PK (1460AC-R)
- WARPS LINER SHELF WHT 24""X10' (PM210-W)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- FLAMBEAU Compartment Box with 13 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T623)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-48BCU-2)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-209BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Clear (WR12-106CL)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 12 1/4 in D, 10 Shelves, Gray (025-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- Stackbin Bin Shelving