Shop All Storage Totes & Containers
Stackbin
Stacking Container 24 in 15 in x
Mfr # 1-854
Zoro # G5389872
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Depth 10"
- Finish High Gloss
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-854
- Zoro # G5389872
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Depth | 10" |
Width | 15" |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackbox,No. 854,24 In.L x 15 In.W x 10 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 5 5/8 in L, 5 5/8 in W, 4 3/8 in H, 6 PK (41460)
- TENNSCO Divider (FD-1108)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ZORO SELECT Receiving/Shop Desk, 300 lb., 23-1/5 in. (49Y120)
- STACKBIN Stacking Container 13 in 7 1/2 in x (1-2SX)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 5 in H, 0.42 cu ft Volume Capacity (1462.191305BL1)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- INTERDESIGN Basket W/Hdl Clr Sml (37560)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- Stackbin Storage Totes & Containers