Shop All Storage Totes & Containers
Stackbin
Stacking Container 20 in 12 in x
Mfr # 1-853
Zoro # G5390003
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Depth 10"
- Finish High Gloss
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-853
- Zoro # G5390003
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Depth | 10" |
Width | 12" |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackbox,No. 853,20 In.L x 12 In.W x 10 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-16-IND)
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- STACKBIN Stacking Container 13 in 7 1/2 in x (1-2SX)
- STACKBIN Stacking Container 24 in 15 in x (1-854)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085269)
- Stackbin Storage Totes & Containers