Shop All Storage Totes & Containers
Stackbin
Stacking Container 20 in 10 in x
Mfr # 1-8SX
Zoro # G5389662
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Depth 8"
- Width 10"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-8SX
- Zoro # G5389662
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Depth | 8" |
Width | 10" |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 16 ga. |
Description
Stackbox,No. 8-20 In.L x 10 In.W x 8 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 19" H (PAK708-WH)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (30270YELLO)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- STACKBIN Stacking Container 24 in 15 in x (1-854)
- STACKBIN Stacking Container 13 in 7 1/2 in x (1-2SX)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060RD-1)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-M)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W (NXO1215-7-BL)
- Stackbin Storage Totes & Containers