Shop All Storage Totes & Containers
Stackbin
Stacking Container 19 1/4 in 15 in x
Mfr # 1-5SX
Zoro # G5389723
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Finish High Gloss
- Width 15"
- Depth 11'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # 1-5SX
- Zoro # G5389723
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Width | 15" |
Depth | 11' |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 16 ga. |
Description
Stackbox,No. 5-19 1/4 In.L x 15 In.W x 11 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (5527GR)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Yellow, 14 3/4 in L (QUS234YL)
- WESCO Deluxe Non-Sparking Drum Wrench, 227201 (272086)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- STACKBIN Stacking Container 13 in 7 1/2 in x (1-2SX)
- STACKBIN Stacking Container 24 in 15 in x (1-854)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- HOMZ Storage Tote, Blue, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRRB.08)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- GLOBAL INDUSTRIAL Black, Thermoset Molded Composite, 26 in L, 18 in W, 1 in H (988479)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085118)
- Stackbin Storage Totes & Containers