Shop All Storage Totes & Containers
Stackbin
Stacking Container 16 in 10 in x
Mfr # 1-855
Zoro # G5389997
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Depth 6"
- Width 10"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-855
- Zoro # G5389997
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Depth | 6" |
Width | 10" |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackbox,No. 855,16 In.L x 10 In.W x 6 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Red, 11 5/8 in L (30090RED)
- TOOLPRO Drywall Screw Adapter in Interlocking Storage Box 10Pack, 10PK (TP02155)
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 16"D x 16"H (BKTM03X16X16MOHWH)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120DA)
- STACKBIN Stacking Container 13 in 7 1/2 in x (1-2SX)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- STACKBIN Stacking Container 24 in 15 in x (1-854)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085136)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226GREY)
- PLANO Storage Container, Black, Polyethylene, 24 in L, 15 in W, 13 in H (161900)
- Stackbin Storage Totes & Containers