Shop All Storage Totes & Containers
Stackbin
Stacking Container 16 in 10 in x
Mfr # 1-851
Zoro # G5390049
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Depth 8"
- Width 10"
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-851
- Zoro # G5390049
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Depth | 8" |
Width | 10" |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackbox,No. 851,16 In.L x 10 In.W x 8 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 1"H, Chrome (2448LZ)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- STACKBIN Stacking Container 13 in 7 1/2 in x (1-2SX)
- STACKBIN Stacking Container 24 in 15 in x (1-854)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- BASICWISE Stacking Storage Bins, Green, Plastic, 2 PK (QI003255G)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC2213-12 22-3/8x13x13 Red (DC2213-12RED)
- Stackbin Storage Totes & Containers