Shop All Storage Totes & Containers
Stackbin
Stacking Container 13 in 7 1/2 in x
Mfr # 1-2SX
Zoro # G5389680
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Width 7-1/2"
- Finish High Gloss
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-2SX
- Zoro # G5389680
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Width | 7-1/2" |
Depth | 6" |
Details
Load Capacity | 100 lb |
Material | Steel |
Item | Stacking Container |
Finish | High Gloss |
Gauge | 18 ga. |
Description
Stackbox,No. 2-13 In.L x 7 1/2 In.W x 6 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- DC CARGO Hanging Tool Organizer For E-Track, 18in Tall x 17in Wide (ETHBTO)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- STACKBIN Stacking Container 24 in 15 in x (1-854)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085136)
- LEWISBINS LEWISBins Divider Box NDC3120 22-3/8" x 17-3/8" x 12", Gray (NDC3120 Grey)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-BL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8WT)
- Stackbin Storage Totes & Containers