Shop All Workbenches
Stackbin
Packing Work Bench, 60" W, 28" to 40" Height, 1000 lb.
Mfr # 4-5PACK-3C
Zoro # G5402439
product price: $2,869.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,869.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Height 28" to 40"
- Workbench/Table Frame Material Steel
- Edge Type Bullnose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 4-5PACK-3C
- Zoro # G5402439
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 28" to 40" |
Details
Item | Packing Work Bench |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Edge Type | Bullnose |
Gauge | Leg: 14 ga.; Accessories: 16 ga. |
Method of Construction | Welded, Bolted |
No. of Shelves | 3 |
Includes | Overhead Structure with a Fluorescent Light Fixture, an Articulating Monitor Arm with Keyboard Tray and Mouse Pad, 12" Steel Shelf with Back and End Plates, 16" Deep Carton Shelf with Hoop Dividers, Rear Back plate with 4 Outlet Strip and Full Depth Bottom Shelf with Hoop Dividers |
Description
Workbench,Packing,No. 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (30210GREEN)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- Stackbin Workbenches