Shop All Workbenches
Stackbin
Leveling Feet Workbenches, 96" W, 1000 lb.
Mfr # E9630-1025
Zoro # G5392882
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,123.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 96"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # E9630-1025
- Zoro # G5392882
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Includes | Levelling Glides |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD3)
- B & K 34Plas DrumBar Valve (109-203)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-13)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- Stackbin Workbenches