Shop All Workbenches
Stackbin
Leveling Feet Workbenches, 96" W, 1000 lb.
Mfr # A9630-1025
Zoro # G5392742
product price: $914.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 96"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A9630-1025
- Zoro # G5392742
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 16 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Includes | Levelling Glides |
Description
Workbench,Tubular,Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- 80/20 Fasteners, 10 Series (3321)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- Stackbin Workbenches