Shop All Storage Bins
Stackbin
Hang & Stack Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Gray
Mfr # 1-4SX
Zoro # G4527297
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Width 4 in; 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # 1-4SX
- Zoro # G4527297
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Details
Color | Gray |
Item | Hang & Stack Storage Bin |
Description
The STACKBIN 1-4SX Hang & Stack Storage Bin comes in a versatile gray color and is designed with an overall length of either 6-1/2 inches or 9-1/4 inches, depending on your needs. The bin also offers two width options: 4 inches or 5 inches. These varying dimensions make this storage bin adaptable for different storage requirements and spaces.
Constructed to offer flexibility, the Hang & Stack Storage Bin can be used as standalone storage or it can be hung for more space-efficient organization. Its robust design makes it suitable for holding various items while maintaining its structural integrity. The neutral gray finish adds a professional touch that fits seamlessly into any business setting.
This item's compatibility extends to being able to work hand-in-hand with other similar bins, allowing you to create a customized and organized system that suits your specific needs. Whether you're looking to streamline your workspace or simply keep things tidy, the STACKBIN 1-4SX Hang & Stack Storage Bin provides a practical solution for small businesses seeking efficient storage solutions.
Constructed to offer flexibility, the Hang & Stack Storage Bin can be used as standalone storage or it can be hung for more space-efficient organization. Its robust design makes it suitable for holding various items while maintaining its structural integrity. The neutral gray finish adds a professional touch that fits seamlessly into any business setting.
This item's compatibility extends to being able to work hand-in-hand with other similar bins, allowing you to create a customized and organized system that suits your specific needs. Whether you're looking to streamline your workspace or simply keep things tidy, the STACKBIN 1-4SX Hang & Stack Storage Bin provides a practical solution for small businesses seeking efficient storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (30084SCLAR)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1 in Pipe Size (2ZJ76)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 12 in W, 20-1/2 in L (1-4SB)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 18 in W, 30 in L (1-6SB)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Blue (QUS221BL)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2025xL - 16-1/2"L x 10-29/32"W x 2-1/2"H (DC2025 XL)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-XXL)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 5 1/4 in H, 23 5/8 in L, Gray (GS6040-13 Grey)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Yellow (QUS260YL)
- Stackbin Storage Bins