Shop All Workbenches
Stackbin
Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb.
Mfr # M7236-4000
Zoro # G5400801
product price: $1,616.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,616.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 72"
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # M7236-4000
- Zoro # G5400801
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Adjustment | Hand Crank |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Hand,Crank,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (PB105-5 Blue)
- GLOBAL INDUSTRIAL IBC Container 275 Gallon UN approved w/ Composite Metal Pallet Base (493531)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (QUS974YL)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- GLOBAL EQUIPMENT 60"W x 30"D Pedestal Workbench - 4 Drawers, Shop Top Safety Edge - Gray (300757)
- Stackbin Workbenches