Shop All Workbenches
Stackbin
Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb.
Mfr # M7230-4000
Zoro # G5400853
product price: $1,449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,449.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 72"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # M7230-4000
- Zoro # G5400853
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Adjustment | Hand Crank |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Hand,Crank,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- NEXTGEN 5351WCC8 20A 125V 2 Pole; 3 Wire Grounding Heavy Duty Single Outlet; White (NE570287)
- Stackbin Workbenches