Shop All Workbenches
Stackbin
Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb.
Mfr # H7230-4000
Zoro # G5400698
product price: $1,316.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,316.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 72"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # H7230-4000
- Zoro # G5400698
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Adjustment | Hand Crank |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Hand,Crank,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- DAYTON Ergonomic Drum Handler, 1000 lb. (29PH15)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- Stackbin Workbenches