Shop All Workbenches
Stackbin
Bolted Workbenches, 96" W, Adjustable Height, 1000 lb.
Mfr # S9636-1005
Zoro # G5392051
product price: $1,651.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,651.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 96"
- Height Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # S9636-1005
- Zoro # G5392051
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Method of Construction | Welded |
Description
Workbench,Tubular,Frame,Manual,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-5295)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- Stackbin Workbenches