Shop All Workbenches
Stackbin
Bolted Workbenches, 72" W, Adjustable Height, 1000 lb.
Mfr # A7230-1005
Zoro # G5391351
product price: $970.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Width 72"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stackbin
- MFR # A7230-1005
- Zoro # G5391351
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Freestanding |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Tube: 16 ga.; Apron: 16 ga. |
Method of Construction | Welded |
Description
Workbench,Tubular,Frame,Manual,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/T-Hand (4319-BLACK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- Stackbin Workbenches