Shop All Workbench Accessories
Stackbin
Basic Industrial Frame, Fixed Height, 35
Mfr # 4-63500
Zoro # G8858550
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Height Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stackbin
- MFR # 4-63500
- Zoro # G8858550
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | Fixed |
Details
Item | Basic Industrial Frame, Fixed Height, 35 |
Description
Basic Industrial Frame, Fixed Height, 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- LITTLE GIANT Low Profile Pallet Stand, 48"X48" Deck Size (SPS-4848-18)
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- STACKBIN Articulating Monitor Arm (4-FMA)
- STACKBIN Steel Drawer, 23"L (4-MTBC)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- Stackbin Workbench Accessories