Shop All Gun Safes
Stack-On
Weapon Storage Cabinet, Rifle Style, Blk
Mfr # GCB-910-DS
Zoro # G1219150
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cabinet Style Combination Gun Storage
- Overall Width 17 in
- Includes Pre-Drilled Mounting Holes and Hardware
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 17 in |
Overall Height | 53 in |
Overall Depth | 13 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Cabinet Style | Combination Gun Storage |
Includes | Pre-Drilled Mounting Holes and Hardware |
Material | Steel |
Item | Weapon Storage Cabinet |
Number of Shelves | 1 |
Finish | Powder Coated |
Color | Black |
Number of Weapon Drawers | 0 |
Weapon Drawer Storage Capacity | 1 |
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 53 in, Overall Width 17 in, Overall Depth 13 1/2 in, Color Black, Powder Coated Finish, Includes Pre-Drilled Mounting Holes and Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- KRUEGER Therma Level Gauge, Tank 45" D, 2" NPT (H-2-45)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 264 lbs, 7.5 cu ft, 30 minute Fire Rating, (14) Guns (MGL14C)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Not Rated (AX11780)
- SPORTS AFIELD Preserve 60-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA7240P)
- Stack-On Gun Safes