Shop All Gun Safes
Stack-On
Weapon Storage Cabinet, Rifle Style, Blk
Mfr # GCB-908-DS
Zoro # G1219141
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cabinet Style Combination Gun Storage
- Overall Width 21 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 21 in |
Overall Height | 55 in |
Overall Depth | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Cabinet Style | Combination Gun Storage |
Material | Steel |
Color | Black |
Includes | Pre-Drilled Mounting Holes and Hardware |
Number of Shelves | 1 |
Item | Weapon Storage Cabinet |
Finish | Powder Coated |
Weapon Drawer Storage Capacity | 1 |
Number of Weapon Drawers | 0 |
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 55 in, Overall Width 21 in, Overall Depth 10 in, Color Black, Powder Coated Finish, Includes Pre-Drilled Mounting Holes and Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- AMERICAN FURNITURE CLASSICS Gun Concealment Chest, Keyed Lock, 82 lbs, 5 Long Guns (540)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- Stack-On Gun Safes