Shop All Gun Safes
This Product is Discontinued
Stack-On
Weapon Storage Cabinet, Rifle Style, Blk (Discontinued)
Mfr # GCB-8RTA-DS
Zoro # G1219351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Combination Gun Storage
- Overall Width 21 in
- Material Steel
- Color Black
- Includes Pre-Drilled Mounting Holes and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 21 in |
Overall Height | 53 in |
Overall Depth | 11 1/4 in |
Details
Cabinet Style | Combination Gun Storage |
Material | Steel |
Color | Black |
Includes | Pre-Drilled Mounting Holes and Hardware |
Number of Shelves | 1 |
Item | Weapon Storage Cabinet |
Finish | Powder Coated |
Weapon Drawer Storage Capacity | 1 |
Number of Weapon Drawers | 0 |
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 53 in, Overall Width 21 in, Overall Depth 11 1/4 in, Color Black, Powder Coated Finish, Includes Pre-Drilled Mounting Holes and Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.