Shop All Safe Accessories
This Product is Discontinued
Stack-On
Wall Safe, Black, 13.5 lb. Net Weight (Discontinued)
Mfr # PDS-1805-E
Zoro # G2135587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting hardware
- Water Endurance 0
- Door Opening Width 11 in
- Outside Height 4 1/2 in
- Outside Depth 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # PDS-1805-E
- Zoro # G2135587
- UPC # 085529018026
- Country of Origin China
- Category Safe Accessories
Dimensions
Door Opening Width | 11 in |
Outside Height | 4 1/2 in |
Outside Depth | 11 1/2 in |
Inside Width | 12 in |
Door Opening Height | 13 in |
Inside Depth | 3 in |
Outside Width | 14 in |
Inside Height | 14 in |
Details
Item | Wall Safe |
Includes | Mounting hardware |
Water Endurance | 0 |
Number of Shelves | 0 |
Capacity | 0.74 cu ft |
Net Weight | 13.5 lb |
Material | Steel |
Number of Drawers | 0 |
Number of Bolts | 2 |
Fire Rated | None |
Color | Black |
Lock Style | Electronic |
Holds | Small Firearms, Valuables |
Finish | matte |
Description
Wall Safe, Black, Net Weight 13.5 lb, Capacity 0.74 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves 0, Lock Style Electronic, Number of Bolts 2, Outside Height 4 1/2 in, Outside Width 14 in, Outside Depth 11 1/2 in, Inside Height 14 in, Inside Width 12 in, Inside Depth 3 in, Door Opening Height 13 in, Door Opening Width 11 in, Face Height 14 3/4 in, Face Width 12 in, Holds Small Firearms, Valuables, Meets DOJ Testing for Firearms Safety Device Listing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.